Zoro Homepage

Tire Rotator, Yellow, Steel

  • Mfr # T118

  • Zoro # G6210863


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Size
25 in L x 25 in W x 2-5/8 in H
Number of Pieces
1
Features
Ramp Allows Technician to Maneuver Large Rim and Wheel Assembles Inside Cage for Valve Access, Reduces Handling
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T118
Zoro #
G6210863
UPC #
703382360181
Country of Origin
United States

Dimensions

Size
25 in L x 25 in W x 2-5/8 in H
Width
25 in
Length
25 in
Overall Length
25 in
Overall Height
2 5/8 in
Overall Width
25 in

Details

Material
Steel
Number of Pieces
1
Features
Ramp Allows Technician to Maneuver Large Rim and Wheel Assembles Inside Cage for Valve Access, Reduces Handling
Color
Yellow
Used For
Quickly Rotating Rim and Wheel Assembly Inside Tire Inflation Cage
Item
Tire Rotator
Product Type
Tire Rotator

Description

Tire Rotator, Product Type Tire Rotator, Material Steel, Overall Length 25 in, Overall Width 25 in, Overall Height 2 5/8 in, Overall Diameter Not Applicable, Color Yellow, Features Ramp Allows Technician to Maneuver Large Rim and Wheel Assembles Inside Cage for Valve Access, Reduces Handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.