Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tire Service Kit

  • Mfr # 35442

  • Zoro # G8521414


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Blue Cobra Truck Tire Service Set contains all the tools needed to change most 22 1/2 in and 24 1/2 in Tubeless Truck Tires
Color
Assorted
Used For
All You Need For Mounting And Demounting 22.5 in and 24.5 in Truck Tires.
Includes
(2) Brush Aluminum Bead Holders, 8 lb Euro Lube Paste, Blue Cobra Truck Tire Demount Tool, Classic Tubeless Tire Iron, Double-End Tire Spoon, Leather Rim Protector, Pail Euro-Style Lube Applicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35442
Zoro #
G8521414
UPC #
703382354425
Country of Origin
Multiple

Details

Material
Steel
Features
Blue Cobra Truck Tire Service Set contains all the tools needed to change most 22 1/2 in and 24 1/2 in Tubeless Truck Tires
Color
Assorted
Used For
All You Need For Mounting And Demounting 22.5 in and 24.5 in Truck Tires.
Item
Truck Tire Service Kit
Includes
(2) Brush Aluminum Bead Holders, 8 lb Euro Lube Paste, Blue Cobra Truck Tire Demount Tool, Classic Tubeless Tire Iron, Double-End Tire Spoon, Leather Rim Protector, Pail Euro-Style Lube Applicator
Product Type
Truck Tire Service Set
Compatible Tire Type
Truck Tires

Description

Truck Tire Service Kit, Product Type Truck Tire Service Set, Material Steel, Includes (2) Brush Aluminum Bead Holders, 8 lb Euro Lube Paste, Blue Cobra Truck Tire Demount Tool, Classic Tubeless Tire Iron, Double-End Tire Spoon, Leather Rim Protector, Pail Euro-Style Lube Applicator, Color Assorted, Compatible Tire Type Truck Tires, Features Blue Cobra Truck Tire Service Set contains all the tools needed to change most 22 1/2 in and 24 1/2 in Tubeless Truck Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.