Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Wrench Handle

  • Mfr # TR5

  • Zoro # G0499082


product price: $34.59
/ea

Key Features

Overall Length
22 in
Material
Alloy Steel
Length (In.)
22 in
Hex (mm)
19
Finish
Electrostatic Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR5
Zoro #
G0499082
UPC #
703382323186
Country of Origin
United States

Dimensions

Overall Length
22 in
Length (In.)
22 in
Overall Width
3/4 in

Details

Item
Lug Nut Wrench Handle
Material
Alloy Steel
Hex (mm)
19
Finish
Electrostatic Paint
Compatible with Product Type
Double End Truck Wrenches
Ratcheting
No
Corrosion Resistant
No
For Vehicle Type
Pick-Up Trucks
Non-Sparking
No
Number of Wrench Heads
0
Weight
2.7 lb
Compatible with Manufacturer Model Number
32252, 32501, 32502, 32503, 32505, 32506, 32508, 32509, 32512, 32519, 32553, 32556, 32557, 32559
Compatible Product Type
Double-Ended Lug Wrenches
Shape
Hex
Tool Type
Truck Wrench Handle
Compatible Manufacturer Part Number
32252, 32501, 32502, 32503, 32505, 32506, 32508, 32509, 32512, 32519, 32553, 32556, 32557, 32559
Compatible Manufacturer Model Number
32252, 32501, 32502, 32503, 32505, 32506, 32508, 32509, 32512, 32519, 32553, 32556, 32557, 32559
Compatible with Manufacturer Model No.
32252, 32501, 32502, 32503, 32505, 32506, 32508, 32509, 32512, 32519, 32553, 32556, 32557, 32559
Compatible with Mfr. Model No.
32252, 32501, 32502, 32503, 32505, 32506, 32508, 32509, 32512, 32519, 32553, 32556, 32557, 32559
For Use with Mfr Model Number
32252, 32501, 32502, 32503, 32505, 32506, 32508, 32509, 32512, 32519, 32553, 32556, 32557, 32559
For Use With Mfr. Model Number
32252, 32501, 32502, 32503, 32505, 32506, 32508, 32509, 32512, 32519, 32553, 32556, 32557, 32559
Compatible Pump Manufacturer Part Number
32252, 32501, 32502, 32503, 32505, 32506, 32508, 32509, 32512, 32519, 32553, 32556, 32557, 32559
Compatible Mfr. Model Number
32252, 32501, 32502, 32503, 32505, 32506, 32508, 32509, 32512, 32519, 32553, 32556, 32557, 32559

Description

Truck Wrench Handle, -, Material 1 In. Alloy Steel, Hex (mm) 19, Length (In.) 22, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.