Ultra Lubricant, 25 lb.
Mfr # 35839
Zoro # G3730937
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Size
25 lb
Features
Premium Rim Rust Retardant, Vegetable Based
Used For
Lubricating Rim and Rust Retardant and Tire Mounting
Rust Inhibitor
Yes
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35839
Zoro #
G3730937
UPC #
703382358393
Country of Origin
United States
Dimensions
Size
25 lb
Container Size
25 lb
Details
Item
Ultra Lubricant
Features
Premium Rim Rust Retardant, Vegetable Based
Used For
Lubricating Rim and Rust Retardant and Tire Mounting
Rust Inhibitor
Yes
Container Type
Pail
Application
Tire Mounting
Material
Water Based
Type
Pail, Rust Retardant
Number of Pieces
1
Color
Black, Gray
Product Type
Tire Installation Lubricants
Net Weight
25 lb
Flash Point
399 Degrees F
Product Form
Liquid
Functions
Rust Inhibitor
Series
Ultra Lube
Flammability
Flammable
Description
Ultra Lubricant, Product Type Tire Installation Lubricants, Product Form Liquid, Container Size 25 lb, Standards Not Applicable, Application Tire Mounting, Functions Rust Inhibitor, Color Black, Gray, Container Type Pail, Features Premium Rim Rust Retardant, Vegetable Based, Flammability Flammable, Flash Point 399 Degrees F, Net Weight 25 lb, Series Ultra Lube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.