Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Stud Remover, Heavy-Duty, Steel

  • Mfr # 30649

  • Zoro # G6217452


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Socket Sizes (In.)
5/8, 3/4
Type
Heavy Duty
Material
Steel
Sockets Included
(2) 6-Point, (4) 6-Point
Length (In.)
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30649
Zoro #
G6217452
UPC #
703382306493
Country of Origin
China

Dimensions

Socket Sizes (In.)
5/8, 3/4
Length (In.)
2 3/4 in
Standard Socket Size
5/8 in, 3/4 in
Deep Socket Size
1 1/8 in
Container Length
7 in
Container Height
2 1/2 in
Deep Socket Style/Size
Deep 6-Point: 1 1/8 in
Socket Size Range
5/8 in to 1 1/8 in
Socket Size
5/8 in, 3/4 in, 1 1/8 in
Container Width
4 in
Standard Socket Style/Size
Standard Wheel Stud Remover: 3/4 in, Standard Wheel Stud Remover: 5/8 in
Drive Size
3/4 in, 1 1/8 in
Socket Depth
Deep
Deep Socket Sizes
1 1/8 in
Standard Socket Sizes
5/8 in, 3/4 in

Details

Item
Wheel Stud Remover Set
Type
Heavy Duty
Material
Steel
Sockets Included
(2) 6-Point, (4) 6-Point
Hex (mm)
19.0469, 32
Piece Count Range
2 to 25
Number of Pieces
4
Impact Rated
Yes
Includes Deep Sockets
Deep Sockets Included
Socket Shape
6-Point
Number of Deep Sockets
2
Includes Standard Sockets
Standard Sockets Included
Number of Sockets
4
Non-Magnetic
No
Includes Socket Bits
Socket Bits Not Included
Drive Type
Impact
Number of Standard Sockets
2
Includes Wrenches
Wrenches Not Included
Finish
Black Oxide
Insulated
No
Tether Ready
No
Container Type
Case
Non-Sparking
No
Measurement Type
SAE
Includes Flex Sockets
Flex Sockets Not Included
Includes Drive Tools
Drive Tools Not Included
Flex Socket Count/Style
None
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated

Description

Wheel Stud Remover Set, Deep Socket Style/Size Deep 6-Point: 1 1/8 in, Standard Socket Style/Size Standard Wheel Stud Remover: 3/4 in, Standard Wheel Stud Remover: 5/8 in, Black Oxide, Drive Size 3/4 in, 1 1/8 in, Impact, Insulated No, Socket Shape 6-Point, No, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.