Zoro Homepage

Whl Cover Plr and Replacer, 17-1/2 In, Stl

  • Mfr # 31567

  • Zoro # G1406727


product price: $47.79
/ea

Key Features

Material
Steel
For Use On
Hub Caps
Weight
1.8 lb.
Application
Removes Wheel Covers Quickly and Easily without Gouging or Scratching Them
Size
9/16 in Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31567
Zoro #
G1406727
UPC #
703382315679
Country of Origin
United States

Dimensions

Size
9/16 in Stock
Length
17.5 in
Stock Size
9/16 in
Overall Length
17 1/2 in

Details

Material
Steel
For Use On
Hub Caps
Weight
1.8 lb.
Application
Removes Wheel Covers Quickly and Easily without Gouging or Scratching Them
Number of Pieces
1
For Use With
Mfr. No: T11RH
Features
Removes Wheel Covers without gouging or scratching them, Replaceable, Rubber Head T11RH prevents damage to Hub Cap
Item
Wheel Cover Puller and Replacer
Product Type
Wheel Cover Puller and Replacer

Description

Wheel Cover Puller and Replacer, Product Type Wheel Cover Puller and Replacer, Material Steel, Overall Length 17 1/2 in, Features Removes Wheel Covers without gouging or scratching them, Replaceable, Rubber Head T11RH prevents damage to Hub Cap, Stock Size 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.