Zoro Homepage

Wrench Hex Handle, 30 In.

  • Mfr # TR5A

  • Zoro # G6697485


product price: $41.15
/ea

Key Features

Material
Steel
Features
Heat Treated for Strength and Durability
Used For
For Use With Double-end Truck Wrench
Color
Gray
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR5A
Zoro #
G6697485
UPC #
703382323193
Country of Origin
United States

Dimensions

Length
30 in
Stock Size
3/4 in
Overall Length
30 in

Details

Material
Steel
Features
Heat Treated for Strength and Durability
Item
Wrench Hex Handle
Used For
For Use With Double-end Truck Wrench
Color
Gray
Product Type
Wrench Handle
Compatible Tire Type
Truck Tires

Description

Wrench Hex Handle, Product Type Wrench Handle, Material Steel, Overall Length 30 in, Color Gray, Compatible Tire Type Truck Tires, Features Heat Treated for Strength and Durability, Stock Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.