Shop KENAURD
See all product information
Create Account
Clsrm Lever Grade 2 - SC1
- Mfr # KCL201-SC-CL
- Zoro # G802173992
product price:Â
$
69.89
/ea
Key Features
Finish
626 - 26D - Satin Chrome
Levers
Rigid Lever - Pressure cast zinc
Hsg diameter
1 in
Thru Bolts
Removable thru-bolts fit existing preps like Schlage, Best, Yale, Corbin Russwin, Sargent, Arrow and more
Backset
2 3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCL201-SC-CL
- Zoro #
- G802173992
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hsg diameter
- 1 in
- Door Thickness
- 1-5/8 in to 1-7/8 in
Details
- Item
- Storefront Lever Handle
- Finish
- 626 - 26D - Satin Chrome
- Levers
- Rigid Lever - Pressure cast zinc
- Thru Bolts
- Removable thru-bolts fit existing preps like Schlage, Best, Yale, Corbin Russwin, Sargent, Arrow and more
- Backset
- 2 3/4"
- Keyed Alike
- Up to 10 KA10
- Cylinder
- Solid Brass 6-Pin Removable Cylinder Schlage C Keyway Standard with 2 Brass Keys
- Handing
- Non-Handed
Description
Kenaurd:Clsrm Lever Grade 2 - SC1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.