Shop KENAURD
See all product information
Create Account
Commercial Lever Grade 1 - SC1 - Storeroom
- Mfr # KCL101-SC-ST
- Zoro # G102448714
product price:Â
$
90.39
/ea
Key Features
Lockset Function
ANSI F86 Storeroom lock
Required Door Thickness
1-5/8 in to 1-7/8 in
Cylinder Core Type
Solid Brass 6-Pin Removable Cylinder Schlage C Keyway Standard with 2 Brass Keys
Finish
626 - 26D - Satin Chrome
Strike Dim.
10-025 1 3„16 in, 1 3„8 in (30 mm, 35 mm) 1 1 „4 inx 47 „8 in (32 mm x 124 mm) ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCL101-SC-ST
- Zoro #
- G102448714
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-5/8 in to 1-7/8 in
Details
- Lockset Function
- ANSI F86 Storeroom lock
- Cylinder Core Type
- Solid Brass 6-Pin Removable Cylinder Schlage C Keyway Standard with 2 Brass Keys
- Finish
- 626 - 26D - Satin Chrome
- Strike Dim.
- 10-025 1 3„16 in, 1 3„8 in (30 mm, 35 mm) 1 1 „4 inx 47 „8 in (32 mm x 124 mm) ANSI
- Backset
- 2 3/4 in
Description
Kenaurd:Commercial Lever Grade 1 - SC1 - Storeroom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.