Commerical handle grade 2 , no keys, 70mm latch- PRIVACY
- Mfr # KCL201-ORB-PR
- Zoro # G702447117
product price:Â
$
58.89
/ea
Key Features
Lockset Function
ANSI F76 Privacy lock
Hand
Non-Handed
Finish
613 - 10B - Oil Rubbed Bronze
Required Door Thickness
1-5/8 in to 1-7/8 in
Backset
2 3/4 in (70 mm) standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCL201-ORB-PR
- Zoro #
- G702447117
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-5/8 in to 1-7/8 in
Details
- Lockset Function
- ANSI F76 Privacy lock
- Hand
- Non-Handed
- Finish
- 613 - 10B - Oil Rubbed Bronze
- Backset
- 2 3/4 in (70 mm) standard
- Strike Dim.
- 16 in, 1 3„8 in (30 mm, 35 mm) 1 1 „4 inx 47 „8 in (32 mm x 124 mm) ANSI
Description
Kenaurd: Commerical handle grade 2 , no keys, 70mm latch- PRIVACY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.