Commerical handle grade 2 SC1 keyway, KA10 KEYWAY, 70mm latch, No 6 STYLE- CLASSROOM
- Mfr # KCL261-SC-CL
- Zoro # G102609887
product price:Â
$
62.69
/ea
Key Features
Lockset Function
ANSI F84 Classroom lock
Required Door Thickness
1-5/8 in to 1-7/8 in
Backset
2 3/4 in
Type
Storefront Lever Handle
Strike Dim.
10-025 1 3„16 in, 1 3„8 in (30 mm, 35 mm) 1 1 „4 inx 47 „8 in (32 mm x 124 mm) ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCL261-SC-CL
- Zoro #
- G102609887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-5/8 in to 1-7/8 in
Details
- Lockset Function
- ANSI F84 Classroom lock
- Backset
- 2 3/4 in
- Type
- Storefront Lever Handle
- Strike Dim.
- 10-025 1 3„16 in, 1 3„8 in (30 mm, 35 mm) 1 1 „4 inx 47 „8 in (32 mm x 124 mm) ANSI
- Finish
- 626 - 26D - Satin Chrome
- Cylinder Core Type
- Solid Brass 6-Pin Removable Cylinder Schlage C Keyway Standard with 2 Brass Keys
Description
Kenaurd: Commerical handle grade 2 SC1 keyway, KA10 KEYWAY, 70mm latch, #6 STYLE- CLASSROOM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.