Commerical handle grade 2 SC1 keyway, KA10 KEYWAY, double keys cylinder, 70mm latch, No 6 STY

  • Mfr # KCL261-SC-IN

  • Zoro # G802447512


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
ANSI F87 Asylum / Institutional lock
Required Door Thickness
1-5/8 in to 1-7/8 in
Type
Storefront Lever Handle
Backset
2 3/4 in
Finish
626 - 26D - Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCL261-SC-IN
Zoro #
G802447512
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-5/8 in to 1-7/8 in

Details

Lockset Function
ANSI F87 Asylum / Institutional lock
Type
Storefront Lever Handle
Backset
2 3/4 in
Finish
626 - 26D - Satin Chrome
Strike Dim.
10-025 1 3„16 in, 1 3„8 in (30 mm, 35 mm) 1 1 „4 inx 47 „8 in (32 mm x 124 mm) ANSI
Cylinder Core Type
Solid Brass 6-Pin Removable Double Cylinder Schlage C Keyway Standard with 2 Brass Keys

Description

Kenaurd: Commerical handle grade 2 SC1 keyway, KA10 KEYWAY, double keys cylinder, 70mm latch, #6 STYLE- INSTITUTIONAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.