Entry Lever Grade 2 Gold
- Mfr # KCL201-PB-ET
- Zoro # G402448643
product price:Â
$
68.59
/ea
Key Features
Lockset Function
ANSI F109 Entrance lock
Required Door Thickness
1-5/8 in to 1-7/8 in
Strike Dim.
10-025 1 3„16 in, 1 3„8 in (30 mm, 35 mm) 1 1 „4 inx 47 „8 in (32 mm x 124 mm) ANSI
Finish
605 - US3 - Polished Brass
Cylinder Core Type
Solid Brass 6-Pin Removable Cylinder Schlage C Keyway Standard with 2 Brass Keys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCL201-PB-ET
- Zoro #
- G402448643
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-5/8 in to 1-7/8 in
Details
- Lockset Function
- ANSI F109 Entrance lock
- Strike Dim.
- 10-025 1 3„16 in, 1 3„8 in (30 mm, 35 mm) 1 1 „4 inx 47 „8 in (32 mm x 124 mm) ANSI
- Finish
- 605 - US3 - Polished Brass
- Cylinder Core Type
- Solid Brass 6-Pin Removable Cylinder Schlage C Keyway Standard with 2 Brass Keys
- Backset
- 2 3/4 in
- Type
- Storefront Lever Handle
Description
Kenaurd:Entry Lever Grade 2 Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.