Heavy Duty Narrow Stile - Concealed Vertical Rod Exit Device - Grade 1 - 48" - AL
- Mfr # KED03-CV48-AL
- Zoro # G902448457
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Field Reversible
Finish
Anodized Aluminum
Length (In.)
42 in to 48 in doors
Body Material
Pushbar made of extruded aluminum, clad or anodized material
Fits Stile Width
Minimum 2" Stile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KED03-CV48-AL
- Zoro #
- G902448457
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 42 in to 48 in doors
- Fits Stile Width
- Minimum 2" Stile
- For Door Thickness
- Suits 1-3/4" standard up to 2-1/4"
- Door Height
- Standard model fits up to 8 ft door with bar height at 40 in- 44 in
Details
- Door Handing
- Field Reversible
- Finish
- Anodized Aluminum
- Body Material
- Pushbar made of extruded aluminum, clad or anodized material
- Standards
- Grade 1
Description
Kenaurd: Heavy Duty Narrow Stile - Concealed Vertical Rod Exit Device - Grade 1 - 48" - AL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.