Shop KENAURD
See all product information
Create Account
Mortise Housing for Large Format IC Core (LFIC) - 26D Silver
- Mfr # KLFMH-26D
- Zoro # G502555432
product price:Â
$
27.55
/ea
Key Features
Length
39.4mm
Features
Schlage Large Format Interchangeable Core Mortise Cylinder, Cylinder Housing for 6-pin Schlage Large Format Interchangeable Core, Solid brass material
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KLFMH-26D
- Zoro #
- G502555432
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 39.4mm
Details
- Features
- Schlage Large Format Interchangeable Core Mortise Cylinder, Cylinder Housing for 6-pin Schlage Large Format Interchangeable Core, Solid brass material
Description
Kenaurd: Mortise Housing for Large Format IC Core (LFIC) - 26D Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.