Mortise Lockset Gold (w/ Knob) - SC1
- Mfr # KML01-PB-SC1-RH
- Zoro # G402447608
product price:Â
$
56.65
/ea
Key Features
Lockset Function
Entrance - ANSI F08, F10 Latch by knob either side except when outside locked by stop button, then by key outside, knob inside. Deadbolt by key outside, turn piece inside. Deadbolt deadlocks latch
Required Door Thickness
1-1/4 in to 1-3/4 in
Backset
2-1/2"
Finish
US 3 Polished Brass
Features
Single Mortise Entry Knobset, Solid Brass Mortise Cylinder, Heavy-Duty Locking System, SC1 Cylinder w/ 2 Brass Keys, Keyed Alike up to 10 / KA10, Limited Lifetime Mechanical Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KML01-PB-SC1-RH
- Zoro #
- G402447608
- UPC #
- -
- Country of Origin
- United States
- Lockset Function
- Entrance - ANSI F08, F10 Latch by knob either side except when outside locked by stop button, then by key outside, knob inside. Deadbolt by key outside, turn piece inside. Deadbolt deadlocks latch
- Backset
- 2-1/2"
- Finish
- US 3 Polished Brass
- Features
- Single Mortise Entry Knobset, Solid Brass Mortise Cylinder, Heavy-Duty Locking System, SC1 Cylinder w/ 2 Brass Keys, Keyed Alike up to 10 / KA10, Limited Lifetime Mechanical Warranty
- Cylinder Core Type
- 5-pin SC1 Mortise Cylinder 1-1/8" long
- Door Handing
- Right Handed
Dimensions
- Required Door Thickness
- 1-1/4 in to 1-3/4 in
Description
Kenaurd:Mortise Lockset Gold (w/ Knob) - SC1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.