Mortise Lockset Silver (w/ Lever) - SC1-RH
- Mfr # KMLWL01-SS-SC1-RH
- Zoro # G702208725
product price:Â
$
70.65
/ea
Key Features
Lockset Function
Entrance - ANSI F08, F10 Latch by lever either side except when outside locked by stop button, then by key outside, a lever inside. Deadbolt by key outside, turn piece inside. Deadbolt deadlocks latch
Required Door Thickness
1-1/4 in to 1-3/4 in
Features
Single Mortise Entry Lever Lockset, Solid Brass Mortise Cylinder, Heavy-Duty Locking System, SC1 Cylinder w/ 2 Brass Keys, Keyed Alike up to 10 / KA10, Limited Lifetime Mechanical Warranty
Backset
2-1/2 in
Cylinder Core Type
5-pin SC1 Mortise Cylinder 1-1/8" long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KMLWL01-SS-SC1-RH
- Zoro #
- G702208725
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-1/4 in to 1-3/4 in
Details
- Lockset Function
- Entrance - ANSI F08, F10 Latch by lever either side except when outside locked by stop button, then by key outside, a lever inside. Deadbolt by key outside, turn piece inside. Deadbolt deadlocks latch
- Features
- Single Mortise Entry Lever Lockset, Solid Brass Mortise Cylinder, Heavy-Duty Locking System, SC1 Cylinder w/ 2 Brass Keys, Keyed Alike up to 10 / KA10, Limited Lifetime Mechanical Warranty
- Finish
- 26D Satin Chrome
- Backset
- 2-1/2 in
- Cylinder Core Type
- 5-pin SC1 Mortise Cylinder 1-1/8" long
Description
Kenaurd:Mortise Lockset Silver (w/ Lever) - SC1-RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.