Passage Lever Grade 2
- Mfr # KCL201-SC-PS
- Zoro # G902448518
product price:Â
$
55.75
/ea
Key Features
Backset
2 3/4" (70 mm) standard, Optional 2 3/8" (60 mm) sold separately HERE
Lockset Function
ANSI F75 Passage lock
Required Door Thickness
1-5/8 in to 1-7/8 in
Finish
626 - 26D - Satin Chrome
Latch Face
11-096 Deadlatch 1/2 in (13 mm) throw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCL201-SC-PS
- Zoro #
- G902448518
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-5/8 in to 1-7/8 in
Details
- Backset
- 2 3/4" (70 mm) standard, Optional 2 3/8" (60 mm) sold separately HERE
- Lockset Function
- ANSI F75 Passage lock
- Finish
- 626 - 26D - Satin Chrome
- Latch Face
- 11-096 Deadlatch 1/2 in (13 mm) throw
- Door Handing
- Non-Handed
- Item
- Storefront Lever Handle
- Strike
- 10-025 1 3„16 in, 1 3„8 in (30 mm, 35 mm) 1 1 „4 inx 47 „8 in (32 mm x 124 mm) ANSI
Description
Kenaurd:Passage Lever Grade 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.