Shop KENAURD
See all product information
Create Account
Privacy Lever Grade 2 (w/ Clutch)
- Mfr # KCL201-SC-PR
- Zoro # G402448513
product price:Â
$
60.99
/ea
Key Features
Lockset Function
ANSI F76 Privacy lock
Hand
Non-Handed
Finish
626 - 26D - Satin Chrome
Required Door Thickness
1-5/8 in to 1-7/8 in
Backset
2 3/4 in (70 mm) standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCL201-SC-PR
- Zoro #
- G402448513
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-5/8 in to 1-7/8 in
Details
- Item
- Storefront Lever Handle
- Lockset Function
- ANSI F76 Privacy lock
- Hand
- Non-Handed
- Finish
- 626 - 26D - Satin Chrome
- Backset
- 2 3/4 in (70 mm) standard
- Strike Dim.
- 16 in, 1 3„8 in (30 mm, 35 mm) 1 1 „4 inx 47 „8 in (32 mm x 124 mm) ANSI
Description
Kenaurd:Privacy Lever Grade 2 (w/ Clutch)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.