Shop KENAURD
See all product information
Create Account
Profile Cylinder - Key + T-Turn - SC1 - Gold (70mm)
- Mfr # KEPCR-US3-SC1
- Zoro # G802674994
product price:Â
$
32.69
/ea
Key Features
Finish
US3 Polished Brass
Function
Single Cylinder w/ Thumb Turn
Length
2-3/4 in
Material
Brass
Cylinder
Available in SC1 or KW1 (Choose Above)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KEPCR-US3-SC1
- Zoro #
- G802674994
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2-3/4 in
Details
- Finish
- US3 Polished Brass
- Function
- Single Cylinder w/ Thumb Turn
- Material
- Brass
- Cylinder
- Available in SC1 or KW1 (Choose Above)
Description
Kenaurd:Profile Cylinder - Key + T-Turn - SC1 - Gold (70mm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.