Profile Cylinder - Sgl. Sided - SC1 - Gold (46mm)
- Mfr # KEPCH-US3-SC1
- Zoro # G502448192
product price:Â
$
21.39
/ea
Key Features
Features
Standard European cylinder dimensions, Suitable for commercial or residential use, Drilled 6, pinned 6, The solid brass body increases durability and corrosion resistance, Includes one M5 screw for fixing the cylinder to a multipoint lock case, Available in SC1 (Choose Below)
Length
1-3/4 in
Finish
US3 Polished Brass
Function
Single Cylinder
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KEPCH-US3-SC1
- Zoro #
- G502448192
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1-3/4 in
Details
- Features
- Standard European cylinder dimensions, Suitable for commercial or residential use, Drilled 6, pinned 6, The solid brass body increases durability and corrosion resistance, Includes one M5 screw for fixing the cylinder to a multipoint lock case, Available in SC1 (Choose Below)
- Finish
- US3 Polished Brass
- Function
- Single Cylinder
- Material
- Brass
- Keys
- 2 Brass Keys
- Configuration
- Euro Profile Cylinder
- Cylinder
- Available in SC1
Description
Kenaurd:Profile Cylinder - Sgl. Sided - SC1 - Gold (46mm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.