Shop KENAURD
See all product information
Create Account
Profile Cylinder Single Sided Thumb Turn 90MM - 26D Satin Chrome - KW1
- Mfr # KEPCR-90-26D-KW1
- Zoro # G902609384
product price:
$
35.15
/ea
Key Features
Material
Brass
Finish
26D Satin Chrome
Shelf Configuration
Euro Profile Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KEPCR-90-26D-KW1
- Zoro #
- G902609384
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3-1/2 in
Details
- Material
- Brass
- Finish
- 26D Satin Chrome
- Shelf Configuration
- Euro Profile Cylinder
Description
Kenaurd: Profile Cylinder “ Single Sided “ Thumb Turn “ 90MM - 26D “ Satin Chrome - KW1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.