Shop KENAURD
See all product information
Create Account
Rim/Mortise HighScrty - US3 (Gold)
- Mfr # KMRH-US3
- Zoro # G902555438
product price:Â
$
39.39
/ea
Key Features
Finish
US3 Polished Brass
Number of Keys
5
Keying
Keyed Alike Up To 12 - KA 12
Includes
Includes 2 Cams - AR - Key Controlled AdamsRite Cam and ST - Key Controlled Yale Standard Cam
Cylinder
Key Controlled Brass Dimple Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KMRH-US3
- Zoro #
- G902555438
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Size
- 1-1/8 in
Details
- Finish
- US3 Polished Brass
- Number of Keys
- 5
- Keying
- Keyed Alike Up To 12 - KA 12
- Includes
- Includes 2 Cams - AR - Key Controlled AdamsRite Cam and ST - Key Controlled Yale Standard Cam
- Cylinder
- Key Controlled Brass Dimple Cylinder
Description
Kenaurd:Rim/Mortise HighScrty - US3 (Gold)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.