Shop KENAURD
See all product information
Create Account
Touchscreen Dblt SS SC1
- Mfr # KETD01-SS-SC1
- Zoro # G302174277
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Function
Electronic Touchscreen Deadbolt
Finish
Silver
Backset
2-3/8", 2-3/4"
Power
Four AA 1.5V Batteries
Door Thickness
1-3/8 in(35 mm) to 2 in(51 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KETD01-SS-SC1
- Zoro #
- G302174277
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Thickness
- 1-3/8 in(35 mm) to 2 in(51 mm)
Details
- Function
- Electronic Touchscreen Deadbolt
- Finish
- Silver
- Backset
- 2-3/8", 2-3/4"
- Power
- Four AA 1.5V Batteries
- Backlight Color
- Blue
Description
Kenaurd:Touchscreen Dblt SS SC1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.