Shop KENDALL
See all product information
Create Account
Dri-Dek Edge Tiles, Medium Duty Vinyl, 2" W x 9/16" Thick
- Mfr # 30RD
- Zoro # G4319019
product price:Â
$
2.29
/ea
Key Features
Color
Red
Overall Width
2"
Material
Medium Duty Vinyl
Thickness
9/16"
Length
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30RD
- Zoro #
- G4319019
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 2"
- Thickness
- 9/16"
- Length
- 12"
- Width
- 2"
Details
- Item
- Dri-Dek Edge Tiles
- Color
- Red
- Material
- Medium Duty Vinyl
- Brand & Series Combined
- KENDALL
Description
Dri-Dek Edge Tiles, Color Red, Length 12 In., Material Medium Duty Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.