Shop KENDALL
See all product information
Create Account
Dri-Dek Tiles, 12" W x 12" L, Blue
- Mfr # 00BE
- Zoro # G0185257
product price:Â
$
5.29
/ea
Key Features
Color
Blue
Length
12"
Width
12 in
Thickness
9/16"
Brand & Series Combined
KENDALL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00BE
- Zoro #
- G0185257
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Dri-Dek Tiles
- Color
- Blue
- Brand & Series Combined
- KENDALL
Dimensions
- Length
- 12"
- Width
- 12 in
- Thickness
- 9/16"
Description
Dri-Dek Tiles, Width 12 In., Thickness 9/16 In., Length 12 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.