Zoro Homepage

Cable Tie, 8 in L, Black, Nylon

  • Mfr # 0300-1-002-00

  • Zoro # G805130619


product price: $37.99
/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
1/2 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0300-1-002-00
Zoro #
G805130619
UPC #
879447004359
Country of Origin
United States

Dimensions

Nominal Length
8 in
Width
1/2 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Black
Material
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.