Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosures/Mounts/Racks

  • Mfr # 1908-3-001-02

  • Zoro # G921854536


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Depth
1.1 in
Maximum Air Flow
115 CFM
Color
Black
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1908-3-001-02
Zoro #
G921854536
UPC #
879447001020
Country of Origin
United States

Dimensions

Depth
1.1 in
Width
19 in
Height
5.2 in
Compatible Rack Height
3U

Details

Environmentally Friendly
Yes
Maximum Air Flow
115 CFM
Color
Black
Item
Fan Tray
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
3U Triple Fan Panel, 1 x 3-tail Power Cord
Number of Fans
3

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.