Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosures/Mounts/Racks

  • Mfr # 1915-3-500-08

  • Zoro # G221916606


product price: $53.59
/ea

Key Features

Form Factor
Wall Mountable
Rack Height
8U
Assembly Required
Yes
Rack Depth
18 in
Package Contents
2 x Universal Top/Bottom Frames, 2 x Universal Rails, 25 x 10-32 Rack Screws, 8 x Acorn Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1915-3-500-08
Zoro #
G221916606
UPC #
-
Country of Origin
United States

Dimensions

Rack Height
8U
Rack Depth
18 in

Details

Form Factor
Wall Mountable
Assembly Required
Yes
Package Contents
2 x Universal Top/Bottom Frames, 2 x Universal Rails, 25 x 10-32 Rack Screws, 8 x Acorn Nuts
Maximum Weight Capacity
130 lb
Item
Rack Frame
Color
Black
Material
Cold-rolled Steel (CRS)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.