Zoro Homepage

Enclosures/Mounts/Racks

  • Mfr # 1922-3-400-01

  • Zoro # G221856025


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Maximum Weight Capacity
100 lb
Static/Stationary Weight Capacity
100 lb
Rack Height
1U
Depth
28 in
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1922-3-400-01
Zoro #
G221856025
UPC #
879447002201
Country of Origin
United States

Dimensions

Rack Height
1U
Depth
28 in
Height
1.7 in
Rack Width
19 in
Width
19 in

Details

Maximum Weight Capacity
100 lb
Item
Rack Shelf
Static/Stationary Weight Capacity
100 lb
Material
Cold-rolled Steel (CRS)
Color
Black Powder Coat
Form Factor
Rack-mountable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.