Zoro Homepage

Enclosures/Mounts/Racks

  • Mfr # 3142-3-001-18

  • Zoro # G421916697


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Depth
23.5 in
Maximum Weight Capacity
250 lb
Rack Width
19 in
Product Line
LINIER
Rack Depth
22.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3142-3-001-18
Zoro #
G421916697
UPC #
-
Country of Origin
United States

Dimensions

Depth
23.5 in
Rack Width
19 in
Rack Depth
22.50 in
Width
23.5 in
Height
35.2 in
Rack Height
18U

Details

Maximum Weight Capacity
250 lb
Product Line
LINIER
Static/Stationary Weight Capacity
250 lb
Form Factor
Wall Mountable
Material
Cold-rolled Steel (CRS)
Color
Black Powder Coat
Item
Rack Cabinet

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.