Zoro Homepage

Kendall Howard Mounting Bracket for DVR, Computer, VCR - Black Powder Coat - 2

  • Mfr # 1917-3-002-00

  • Zoro # G005130587


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Black Powder Coat
Height
10 in
Width
2 in
Finish
Powder Coated
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1917-3-002-00
Zoro #
G005130587
UPC #
879447001914
Country of Origin
United States

Dimensions

Height
10 in
Width
2 in
Depth
12 in

Details

Item
Mounting Bracket
Color
Black Powder Coat
Finish
Powder Coated
Device Supported
VCR, DVR, Computer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.