0.9 Cu Ft Countertop Microwave Oven in Stainless Steel

  • Mfr # KMCMWP09S2-09

  • Zoro # G921739543


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width
13.56 in
Length
19 in
Height
1.4 in
Material
Stainless Steel
Microwave Item
Microwave
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMCMWP09S2-09
Zoro #
G921739543
UPC #
190873012122
Country of Origin
China

Dimensions

Width
13.56 in
Length
19 in
Height
1.4 in

Details

Material
Stainless Steel
Microwave Item
Microwave
Appliance Color
Stainless Steel

Description

The Kenmore 0.9 Cu Ft Countertop Microwave Oven combines efficiency and convenience in a compact design, perfect for busy kitchens. With a 0.9 cubic foot capacity and 900 watts of power, this microwave delivers fast and consistent results for a variety of meals. It features 6 one-touch settings, including Potato, Popcorn, Pizza, Beverage, Frozen Dinner, and Reheat, allowing you to effortlessly cook or warm your favorite foods with just a press of a button. The glass turntable ensures even heating, while the digital LED display provides clear, easy-to-read settings for user-friendly operation. Designed with safety and ease of use in mind, the Kenmore 0.9 Cu Ft Microwave includes a child lock feature to prevent accidental use, making it ideal for families. Its sleek, modern design fits seamlessly into any kitchen, offering both style and practicality. Whether you're reheating leftovers or preparing a quick snack, this microwave offers reliable performance and versatility. Perfect for apartments, dorms, or smaller kitchens, the Kenmore 0.9 Cu Ft Microwave Oven delivers convenience and precision in every meal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.