Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece Ceramic Coated Aluminum Cookware Set in Black

  • Mfr # 96262.12

  • Zoro # G421739043


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Overall Length (In.)
23 in
Overall Height (In.)
14 in
Overall Width (In.)
9 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96262.12
Zoro #
G421739043
UPC #
085081194435
Country of Origin
China

Dimensions

Overall Length (In.)
23 in
Overall Height (In.)
14 in
Overall Width (In.)
9 in

Details

Material
Ceramic
Item
Cookware Set
Color
Black

Description

The Kenmore 12 piece aluminum cookware set comes with everything you need to prepare your every day meals. Pots and pans are constructed with heavy gauge ceramic coated aluminum for durable and long lasting use. This set also comes with tempered glass lids for safe monitoring during your cooking process. Non stick coating is great for low fat cooking and makes clean up a breeze. Soft touch handles stay cool while you cook and make it easy for you to transfer from burner to burner safely. Set comes with two frying pans, two saucepans, one saute pan, one dutch oven, and two wooden cooking utensils.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.