16 Quart Enamel On Steel Stock Pot With Steamer and Lid in Graphite Grey

  • Mfr # 137409.03

  • Zoro # G821738547


product price:  $71.69
/ea

Key Features

Overall Width (In.)
12.25 in
Overall Height (In.)
12 in
Color
Gray
Overall Length (In.)
12.25 in
Material
Enamel on Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137409.03
Zoro #
G821738547
UPC #
085081584151
Country of Origin
India

Dimensions

Overall Width (In.)
12.25 in
Overall Height (In.)
12 in
Overall Length (In.)
12.25 in

Details

Color
Gray
Material
Enamel on Steel
Item
Stock Pot

Description

Cook delicious foods and soups with this fantastic Kenmore 16 Quart Enamel On Steel Stock Pot With Steamer and Lid. The enamel on steel construction is durable for everyday use and the tempered glass lid allows you to keep an eye on your food without removing the top. With the stainless steel steamer insert, this pot becomes perfect for things like steaming vegetables, tamales, seafood, and more. To ensure this cookware stays in prime condition, remember to hand wash only. Cook up your favorite soups and pasta or steam some healthy vegetables in this versatile pot!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.