16 Quart Stainless Steel Pot in Blue with Steamer Insert and Glass Lid

  • Mfr # 126394.03

  • Zoro # G421737841


product price:  $79.59
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Stainless Steel
Overall Length (In.)
12 in
Overall Width (In.)
11.8 in
Overall Height (In.)
9.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
126394.03
Zoro #
G421737841
UPC #
085081495754
Country of Origin
China

Dimensions

Overall Length (In.)
12 in
Overall Width (In.)
11.8 in
Overall Height (In.)
9.2 in

Details

Color
Blue
Item
Pot with Steamer
Material
Stainless Steel

Description

Slow simmer a flavorful stew or bake up a new creation with the Kenmore 16 Quart Stainless Steel Pot in Blue with Steamer Insert and Glass Lid. Made of quality stainless steel with a beautiful and durable enameled finish, it looks great in the kitchen and on the table. Cook delicious meals with this versatile cooking pot which distributes and retains heat evenly. Includes a stainless steel steamer basket for a variety of dishes. Create an array of dishes as you slow cook, stew, simmer, bake, and baste delightful dishes for guest to enjoy.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.