Zoro Homepage

16.5 Inch Large Carbon Steel Roaster With Rack

  • Mfr # 137390.02

  • Zoro # G821738684


product price: $56.99
/ea

Key Features

Overall Length (In.)
18.25 in
Material
Carbon Steel
Overall Height (In.)
5.1 in
Color
Gray
Overall Width (In.)
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137390.02
Zoro #
G821738684
UPC #
085081583963
Country of Origin
China

Dimensions

Overall Length (In.)
18.25 in
Overall Height (In.)
5.1 in
Overall Width (In.)
13.5 in

Details

Item
Carbon Steel Roaster
Material
Carbon Steel
Color
Gray

Description

Enjoy a delicious roast with this Kenmore 16.5" Large Carbon Steel Roaster With Rack. The heavy duty carbon steel construction heats evenly for the most optimal cooking results and the included rack prevents your roasts from overcooking on the bottom. Thank to this pans generous large size, you can easily fit large items like turkeys or have the ability to cook more food at once. Wide and sturdy riveted handles will allow you to pick up and move the pan with ease from oven to countertop. The cooking possibilities are endless with this fantastic roasting pan.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.