
200 Series Bagged Canister Vacuum Cleaner
Mfr # BC4002
Zoro # G216555100
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Cord Length
24 ft
Amps
12A
Housing Color
Blue
Vacuum Capacity
2.1 liters
Includes
Dusting brush, crevice tool, floor brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC4002
Zoro #
G216555100
UPC #
814953015550
Country of Origin
China
Dimensions
Cord Length
24 ft
Details
Amps
12A
Housing Color
Blue
Vacuum Capacity
2.1 liters
Includes
Dusting brush, crevice tool, floor brush
Item
Canister Vacuum
Description
Say goodbye to dust bunnies, pet dander and more with the Kenmore 200 Series bagged canister vacuum. Powerful yet lightweight, this handy companion is designed with a HEPA filtration system to rid the air of common allergens and can tackle any type of floor covering. With a convenient adjustable height to eliminate slouching and bending, plus an automatic cord rewind to help prevent tripping, this canister vacuum is your secret weapon to a super clean household.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.