Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Piece Nonstick Multi Function Cookware Set in Black

  • Mfr # 82661.05

  • Zoro # G421738855


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
13.25 in
Material
Stainless Steel
Overall Height (In.)
5.25 in
Overall Length (In.)
27 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82661.05
Zoro #
G421738855
UPC #
085081058423
Country of Origin
China

Dimensions

Overall Width (In.)
13.25 in
Overall Height (In.)
5.25 in
Overall Length (In.)
27 in

Details

Material
Stainless Steel
Item
Cookware Set
Color
Black

Description

With the Kenmore 5 Piece Nonstick Multi Function Cookware Set anything is possible to cook. Seal in moisture with the magnetic handles and silicone rim attached to the grill pan that doubles as a lid. The nonstick surface easily releases food while using less oils or fats. The entire set can all fit within the saute pan for easier storage. This 5 piece set features a variety of cooking methods from frying and sauting, to baking and steaming.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.