Archer 21 Inch Acacia Wood Cutting Board with Groove Handles

  • Mfr # 126361.01

  • Zoro # G421737896


product price:  $43.85
/ea

Key Features

Width
12 in
Color
Brown
Height
1 in
Material
Wood
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
126361.01
Zoro #
G421737896
UPC #
085081495426
Country of Origin
China

Dimensions

Width
12 in
Height
1 in
Length
18 in

Details

Color
Brown
Material
Wood
Item
Wood Cutting Board

Description

The Kenmore Archer 21 Inch Acacia Wood Cutting Board with Groove Handles is a sizable staple for any cooking enthusiast. The cutting surface features a large 18in by 12in work area suitable for big and small cooking jobs. Made with grooves running along the edges to prevent raw juices from spill outside of the wood block. Perfect for preparing large meats, chopping spices, and slicing fruit.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.