Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arlington 11 Inch Nonstick Aluminum Wok in Black Diamond

  • Mfr # 82910.02

  • Zoro # G021737081


product price: $61.69
/ea

Key Features

Height
3 in
Color
Black
Material
Aluminum
Length
21.5 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82910.02
Zoro #
G021737081
UPC #
085081060914
Country of Origin
China

Dimensions

Height
3 in
Length
21.5 in
Width
11 in

Details

Item
Nonstick Aluminum Wok
Color
Black
Material
Aluminum

Description

The Kenmore Arlington 11 Inch Nonstick Aluminum Wok in Black Diamond provides quality with exceptional style, durability and versatility. Heavy gauge aluminum construction provides fast, even heating and outstanding performance day after day. The ceramic nonstick cooking surface delivers extraordinary taste for dependable cooking results without added fats and oils. Wow guests with a stunning array of dishes, from sauted veggies to seared meats.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.