Arlington 12 Inch Nonstick Aluminum Frying Pan in Black Diamond

  • Mfr # 96324.01

  • Zoro # G721738760


product price:  $45.39
/ea

Key Features

Color
Black
Material
Aluminum
Overall Width (In.)
12 in
Overall Height (In.)
2 in
Overall Length (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96324.01
Zoro #
G721738760
UPC #
085081195050
Country of Origin
China

Dimensions

Overall Width (In.)
12 in
Overall Height (In.)
2 in
Overall Length (In.)
20 in

Details

Item
Frying Pan
Color
Black
Material
Aluminum

Description

The Kenmore Arlington 12 Inch Nonstick Aluminum Frying Pan in Black Diamond provides quality with exceptional style, durability and versatility. Heavy gauge aluminum construction provides fast, even heating and outstanding performance day after day. The ceramic nonstick cooking surface delivers extraordinary taste for dependable cooking results without added fats and oils. Wow guests with a stunning array of dishes, from sauted veggies to seared meats.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.