Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arlington 12 Piece Aluminum Ceramic Coated Nonstick Cookware Set in Metallic Blue

  • Mfr # 124985.12

  • Zoro # G321739181


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
13.2 in
Overall Length (In.)
21.8 in
Material
Ceramic
Overall Height (In.)
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124985.12
Zoro #
G321739181
UPC #
085081481665
Country of Origin
China

Dimensions

Overall Width (In.)
13.2 in
Overall Length (In.)
21.8 in
Overall Height (In.)
7.8 in

Details

Item
Cookware Set
Material
Ceramic
Color
Blue

Description

Step up your cooking game with the high quality Kenmore Arlington Aluminum Ceramic Coated Nonstick Cookware Set in Metallic Blue. The cookware combo allows for multiple cooking jobs as the set provides variety of kitchen essentials. The heavy gauge aluminum body is built to handle gas, electric, halogen, and induction heat. Cut down on fats and oils with the nonstick ceramic coating; allowing for much healthier dishes. Create outstanding lemon seared chicken, penne pasta, cheese omelet and many other dishes for guests to enjoy.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.