Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elite 2.3 Quart Stainless Steel Whistling Tea Kettle in Black

  • Mfr # 137411.01

  • Zoro # G421737063


product price: $56.85
/ea

Key Features

Width
9 in
Material
Stainless Steel
Height
8 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137411.01
Zoro #
G421737063
UPC #
085081584175
Country of Origin
China

Dimensions

Width
9 in
Height
8 in
Length
10 in

Details

Color
Black
Material
Stainless Steel
Item
Whistling Tea Kettle

Description

Enjoy a cozy warm beverage with this Kenmore Elite 2.3 Quart Stainless Steel Whistling Tea Kettle in Silver. The high quality stainless steel construction means optimal heat distribution and the glossy finish resists rust, corrosion, and oxidation so you can use it for years to come. This kettle is super easy to use, no wires or batteries just simply fill up the kettle with water and place it on any cook top surface. Listen for the whistling noise to know your water has reached the boiling point and is ready to use!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.