
Cooke 14 Piece Stainless Steel Cutlery Set in Dark Brown
Mfr # 127503.14
Zoro # G621737016
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
5 in
Overall Length
14 in
Color
Dark Brown
Overall Width
9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127503.14
Zoro #
G621737016
UPC #
085081506849
Country of Origin
China
Dimensions
Overall Height
5 in
Overall Length
14 in
Overall Width
9 in
Details
Material
Stainless Steel
Color
Dark Brown
Item
Cutlery Set
Description
The Kenmore Elite Cooke 14 Piece Stainless Steel Cutlery Set in Dark Brown provides the perfect aide in creating ideal dinners. Each piece is fashioned with a dark wood handle, along with a dark brown rubberwood block that elevates any kitchen's visual appeal. The high carbon stainless steel blades can easily cut through most ingredients with ease. Slice chicken, dice onions, and chop fresh herbs with little effort to make your dream dishes!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.