Zoro Homepage

Elite Litening Cordless Upright Vacuum

  • Mfr # CU7001

  • Zoro # G816555098


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Vacuum Capacity
1.5 liters
Cordless Tool Battery Type
Lithium ion
Corded/Cordless
Cordless
Includes
Cordless Upright, 21.6V Lith Ion Battery, 3-in-1 Combo tool, Charge Base
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU7001
Zoro #
G816555098
UPC #
810131260279
Country of Origin
China

Details

Vacuum Capacity
1.5 liters
Cordless Tool Battery Type
Lithium ion
Corded/Cordless
Cordless
Item
Cordless Upright Vacuum
Includes
Cordless Upright, 21.6V Lith Ion Battery, 3-in-1 Combo tool, Charge Base
Voltage
24 V

Description

Breathe easier with the completely sealed AllergenSeal system that traps 99.97% of particles down to 0.3 microns, keeping your air clean and fresh. Plus, tackle above-floor cleaning with ease using the telescoping wand, which extends up to 9.5 feet. The Kenmore POP-N-GO Bagged Canister Vacuum redefines effortless deep cleaning.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.