Zoro Homepage

FeatherLite Bagless Upright Vacuum with Hair Eliminator Brushroll

  • Mfr # DU1099

  • Zoro # G016555102


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Includes
Bagless Upright Vacuum with Pet HandiMate,3-in-1 Combination Tool
Power Cord Length
26 ft
Watts
1,000 W
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DU1099
Zoro #
G016555102
UPC #
814953018193
Country of Origin
China

Dimensions

Power Cord Length
26 ft

Details

Includes
Bagless Upright Vacuum with Pet HandiMate,3-in-1 Combination Tool
Item
Dust Cup Upright Vacuum
Watts
1,000 W
Voltage
120 V

Description

The Kenmore FeatherLite bagless upright can tackle all your cleaning needs. At under 12lbs, this full-featured upright maneuvers around furniture with swivel steering to powerfully remove ground-in dirt from carpets. Effortlessly transition to lightweight cleaning with 7 of extended reach for stairs and above floor cleaning. No more manually cleaning your brushroll - the Hair Eliminator feature automatically removes pet hair and debris from your brushroll, so its always ready to clean. On-board tools include a specialized Pet HandiMate tool and 3-in-1 combination tool featuring a crevice tool, dusting brush and upholstery tool for a whole home clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.