Zoro Homepage

Intuition Bagged Upright Vacuum

  • Mfr # BU4021

  • Zoro # G216555094


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Power Cord Length
30 ft
Amps
10A
Includes
Kenmore Intuition Bagged Upright Vacuum, LED Headlight, Pet HandiMate handheld turbine brush, Upholstery tool, Crevice tool, Dusting brush and four (4) HEPA bags
Vacuum Capacity
3 liters
Watts
1,100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU4021
Zoro #
G216555094
UPC #
814953016816
Country of Origin
China

Dimensions

Power Cord Length
30 ft

Details

Item
Bagged Upright Vacuum
Amps
10A
Includes
Kenmore Intuition Bagged Upright Vacuum, LED Headlight, Pet HandiMate handheld turbine brush, Upholstery tool, Crevice tool, Dusting brush and four (4) HEPA bags
Vacuum Capacity
3 liters
Watts
1,100 W

Description

The Kenmore Intuition has reinvented bagged vacuuming. A revolutionary, light-weight and fully featured upright with the Kenmore power and performance you trust. Featuring patented and exclusive innovations including No Touch Bag Technology, AllergenSeal, Bag Fill Indication, Powerflow Bag Chamber, Lift-Up and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.