Logan 10 Piece Aluminum Nonstick Cookware Set in Black with Wood Utensils

  • Mfr # 82911.1

  • Zoro # G621738945


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
22 in
Material
Aluminum
Overall Height (In.)
6.75 in
Overall Width (In.)
14.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82911.1
Zoro #
G621738945
UPC #
085081060921
Country of Origin
China

Dimensions

Overall Length (In.)
22 in
Overall Height (In.)
6.75 in
Overall Width (In.)
14.5 in

Details

Item
Cookware Set
Material
Aluminum
Color
Black

Description

Enjoy cooking at home with the Kenmore Logan 10 Piece Aluminum Nonstick Cookware Set. Cook with any type of kitchen tools with the scratch resistant nonstick teflon coating. The embossed stripped exterior pattern brings elevated appeal to the kitchen space. Watch the full cooking process with the tempered glass lids. Cook to your heart's content as you concoct astound dishes everyday.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.