Zoro Homepage

Pet Friendly Pop-N-Go Bagged Canister Vacuum Cleaner

  • Mfr # BC4026

  • Zoro # G916555103


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Vacuum Capacity
2.1 liters
Housing Color
Blue
Cord Length
26 ft
Number of Speeds
2
Amps
12A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC4026
Zoro #
G916555103
UPC #
814953015574
Country of Origin
China

Dimensions

Cord Length
26 ft

Details

Vacuum Capacity
2.1 liters
Housing Color
Blue
Item
Canister Vacuum
Number of Speeds
2
Amps
12A
Includes
Dusting Brush, Crevice Tool, Pet PowerMate, POP-N-GO Brush

Description

Pesky pet hair, allergen-inducing dust and inconvenient crumbs are no match for the cleaning power of the Kenmore 400 Series Bagged Canister Vacuum with Pet PowerMate. This handy small appliance tackles hardwood, laminate and carpet with ease thanks to its multipurpose all-floors design. A POP-N-GO floor brush located in the front storage case makes quick work of messes while a motorized Pet PowerMate attachment lifts stubborn hair, dander and more from carpeting, baseboards and furniture without issue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.